2344SD2A - NM 2G Deep Div Over Raceway Dev Box Iv

Wiremold

  • $16.91 (Each)
  • $16.91 (Each)

  • $84.55 (Per 5)
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
2344SD2A
Manufacturer
Wiremold
Manufacturer's Part Number
2344SD-2A
Description
NM 2G Deep Div Over Raceway Dev Box Iv
<P>Divided Two-Gang Box For Use With 2300D Series Divided Raceway. Provides The Ability to Have Both Power and Low Voltage At A Single Point Of Use. Utilizes 5507 Series Faceplates, As Well As Wiremold Open System Communication Modules, Ortronics Tracjack and Series Ii Inserts, and Pass and Seymour Activate Series Inserts. Note: CM-Epla End Plates Are Required When Using Wiremold CM2 Communication Modules and Pass and Seymour Activate Series Inserts. S2-Epl End Plates Are Required When Using Ortronics Seri
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776067965 / 0786776067965 / 00786776067965
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Standard Packaging
$84.55 (Per 5)
Resources
Images
 
 
2344SD2A - Large Image
 
2344SD2A - Small Image
Other Links
 
 
2344SD2A - Other
 
2344SD2A - Other
Brochures
 
 
2344SD2A - Brochure
Attachments
 
 
2344SD2A - Specification Sheet
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
WM 2344SD-2A NM 2G DEEP DIV OVER RC
Long Description
<p>Divided two-gang box for use with 2300D Series Divided Raceway. Provides the ability to have both power and low voltage at a single point of use. Utilizes 5507 Series faceplates, as well as Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series inserts. NOTE: CM-EPLA End Plates are required when using Wiremold CM2 communication modules and Pass and Seymour Activate Series inserts. S2-EPL End Plates are required when using Ortronics Seri
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Type
NM 2G Deep Div Over Rcwy Dev Box Iv
Description
NM 2G DEEP DIV OVER RACEWAY DEV BOX IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2344SD-2A
GTIN
00786776067965
UPC
786776067965
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat