2347 - NM Device Box 2300 Iv

Wiremold

  • $6.29 (Each)
  • $6.29 (Each)

  • $628.99 (Per 100)
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
2347
Manufacturer
Wiremold
Manufacturer's Part Number
2347
Description
NM Device Box 2300 Iv
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (Ul)/300 V (Csa), 3 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099782 / 0786776099782 / 00786776099782
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$6.29 (Each)
Resources
Images
 
 
2347 - Large Image
 
2347 - Small Image
 
2347 - Large Image
Specifications Sheets
 
 
2347 - Specification Sheet
Brochures
 
 
2347 - Brochure
Other Links
 
 
2347 - Other
 
2347 - Other
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
600 V (UL)/300 V (CSA)
Material
PVC
Material, Color, and Finish
Color
Ivory
Finish
Textured Ivory
Dimensions and Weight
Length
3 in;76 mm
Width
1-3/8 in;35 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Device Box Fitting
Long Description
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (UL)/300 V (CSA), 3 in Length, 1-3/8 in Width, 4-3/4 in Height, 0.27 lb
Features
One-gang. For standard switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Short Description
Device Box Fitting, 1 Gang, Ivory
extra long description
WM 2347 NM DEVICE BOX 2300 IVORY
Description
NM DEVICE BOX 2300 IV
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.P
Additional Information
Made in USA
yes
for use with
400/800/2300/2300d Series Raceway;Standard Switch and Device;Industry Standard Faceplate
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
10 PK;1 CT
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2347
Brand
WIREMOLD
GTIN
00786776099782
UPC
786776099782
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat