2348 - NM Deep Device Box 2300 Iv

Wiremold

  • $7.13 (Each)
  • $7.13 (Each)

  • $712.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2348
Manufacturer
Wiremold
Manufacturer's Part Number
2348
Description
NM Deep Device Box 2300 Iv
The Wiremold 2300 Series Raceway Is A Single Compartment Raceways For Communication or Power Applications Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed. The 2300D Nonmetallic Divided Raceway Is For Use When Power and Low Voltage Cabling Is Required In The Same Raceway.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099799 / 0786776099799 / 00786776099799
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$7.13 (Each)
Resources
Images
 
 
2348 - Large Image
 
2348 - Small Image
Brochures
 
 
2348 - Brochure
Other Links
 
 
2348 - Other
 
2348 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Long Description
The Wiremold 2300 Series raceway is a single compartment raceways for communication or power applications ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed. The 2300D Nonmetallic Divided Raceway is for use when power and low voltage cabling is required in the same raceway.
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
extra long description
WM 2348 NM DEEP DEVICE BOX 2300 IVO
Product Type
NM Deep Device Box 2300 Ivory
Description
NM DEEP DEVICE BOX 2300 IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2348
Brand
WIREMOLD
GTIN
00786776099799
UPC
786776099799
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat