23482 - NM Deep Device Box 2G 2300 Ivory

Wiremold

  • $23.97 (Each)
  • $23.97 (Each)

  • $239.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23482
Manufacturer
Wiremold
Manufacturer's Part Number
2348-2
Description
NM Deep Device Box 2G 2300 Ivory
<P>Two-Gang. For Deeper Switches and Devices. Base Has Rectangular Ko to Enable Extension From Existing Flush Wall Box and 1/2'' and 1'' Trade Size Concentric Kos. Accepts Industry Standard Faceplates For Switch and Communication Devices.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776056457 / 0786776056457 / 00786776056457
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Standard Packaging
$239.70 (Per 10)
Resources
Images
 
 
23482 - Small Image
 
23482 - Large Image
Other Links
 
 
23482 - Other
 
23482 - Other
Attachments
 
 
23482 - Specification Sheet
Brochures
 
 
23482 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Deep Device Box 2G 2300 Ivory
extra long description
WM 2348-2 NM DEEP DEVICE BOX 2G 230
Description
NM DEEP DEVICE BOX 2G 2300 IVORY
Long Description
<p>Two-gang. For deeper switches and devices. Base has rectangular KO to enable extension from existing flush wall box and 1/2'' and 1'' trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2348-2
GTIN
00786776056457
UPC
786776056457
Taxonomies, Classifications, and Categories
Type
Raceway
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat