2348S51WH - NM Shallow Ext. Box 2300 WH

Wiremold

  • $6.36 (Each)
  • $6.36 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2348S51WH
Manufacturer
Wiremold
Manufacturer's Part Number
2348S/51-WH
Description
NM Shallow Ext. Box 2300 WH
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box Is For Installing Standard Switches and Receptacles. Base Has Rectangular Ko.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523607 / 0786776523607 / 00786776523607
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Resources
Images
 
 
2348S51WH - Large Image
 
2348S51WH - Small Image
Brochures
 
 
2348S51WH - Brochure
Other Links
 
 
2348S51WH - Other
 
2348S51WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
NM Shallow Ext. Box 2300 White
extra long description
WM 2348S/51-WH NM SHALLOW EXT. BOX
Description
NM SHALLOW EXT. BOX 2300 WH
Long Description
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box is for installing standard switches and receptacles. Base has rectangular KO.
Special Features
UL/CSA Listed: Rated for 600V (UL5A), CSA 300V (CSA 22.2 No. 62-93).
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2348S/51-WH
GTIN
00786776523607
UPC
786776523607
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat