2348WH - NM Deep Device Box 2300 White

Wiremold

  • $7.02 (Each)
  • $7.02 (Each)

  • $70.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2348WH
Manufacturer
Wiremold
Manufacturer's Part Number
2348-WH
Description
NM Deep Device Box 2300 White
One-Gang. For Deeper Switches and Devices. Base Has Rectangular Ko. Accepts Industry Standard Faceplates For Switch and Communication Devices. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523577 / 00786776523577
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Standard Packaging
$70.20 (Per 10)
Resources
Images
 
 
2348WH - Small Image
 
2348WH - Large Image
Other Links
 
 
2348WH - Other
 
2348WH - Other
Brochures
 
 
2348WH - Brochure
Attachments
 
 
2348WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
NM Deep Device Box 2300 White
Description
NM DEEP DEVICE BOX 2300 WHITE
extra long description
WM 2348-WH NM DEEP DEVICE BOX 2300
Long Description
One-gang. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices. White
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2348-WH
GTIN
00786776523577
UPC
786776523577
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat