2401 - 2400 Coupling

Wiremold

  • $0.82 (Each)
  • $0.82 (Each)

  • $4.10 (Per 5)

  • $20.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2401
Manufacturer
Wiremold
Manufacturer's Part Number
2401
Description
2400 Coupling
Joins The Lengths Of 2400B Base Together.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776189216 / 00786776189216
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$4.10 (Per 5)
Standard Packaging
$20.50 (Per 25)
Resources
Images
 
 
2401 - Large Image
 
2401 - Small Image
Other Links
 
 
2401 - Other
 
2401 - Other
 
2401 - Other
 
2401 - Other
 
2401 - Other
 
2401 - Other
Brochures
 
 
2401 - Brochure
Attachments
 
 
2401 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
WM 2401 2400 COUPLING
Description
2400 COUPLING
Long Description
Joins the lengths of 2400B Base together.
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Product Type
2400 Coupling
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2401
GTIN
00786776189216
UPC
786776189216
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.06
Carton
5
Package
25
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat