25DTP412DG - TPP Designer Gy 2-20A DPLX 12'

Wiremold

  • $298.80 (Each)
  • $298.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25DTP412DG
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-412DG
Description
TPP Designer Gy 2-20A DPLX 12'
<P>25DTP Series 10' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modu
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193367 / 0786776193367 / 00786776193367
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.80 (Each)
Resources
Images
 
 
25DTP412DG - Large Image
 
25DTP412DG - Large Image
 
25DTP412DG - Large Image
 
25DTP412DG - Large Image
 
25DTP412DG - Large Image
 
25DTP412DG - Large Image
 
25DTP412DG - Small Image
Attachments
 
 
25DTP412DG - Specification Sheet
Brochures
 
 
25DTP412DG - Brochure
Other Links
 
 
25DTP412DG - Other
 
25DTP412DG - Other
 
25DTP412DG - Other
 
25DTP412DG - Other
 
25DTP412DG - Other
 
25DTP412DG - Other
 
25DTP412DG - Other
 
25DTP412DG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM 25DTP-412DG TPP DESIGNER GRAY 2-
Product Type
TPP Designer Gray 2-20A DPLX 12FT
Description
TPP DESIGNER GY 2-20A DPLX 12'
Long Description
<p>25DTP Series 10' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modu
Manufacturer Information
Manufacturers Part Number
25DTP-412DG
Brand
WIREMOLD
GTIN
00786776193367
UPC
786776193367
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat