25DTP415WH - TPP Duplex 2-20A WH 15'

Wiremold

  • $434.36 (Each)
  • $434.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25DTP415WH
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-415WH
Description
TPP Duplex 2-20A WH 15'
25DTP Series 15' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Tele/Power Poles
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193039 / 0786776193039 / 00786776193039
Weight per unit
29.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.36 (Each)
Resources
Images
 
 
25DTP415WH - Large Image
 
25DTP415WH - Large Image
 
25DTP415WH - Large Image
 
25DTP415WH - Large Image
 
25DTP415WH - Small Image
 
25DTP415WH - Large Image
 
25DTP415WH - Large Image
Brochures
 
 
25DTP415WH - Brochure
Other Links
 
 
25DTP415WH - Other
 
25DTP415WH - Other
 
25DTP415WH - Other
 
25DTP415WH - Other
 
25DTP415WH - Other
 
25DTP415WH - Other
 
25DTP415WH - Other
 
25DTP415WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
TPP Duplex 2-20A White 15FT.
extra long description
WM 25DTP-415WH TPP DUPLEX 2-20A WHI
Long Description
25DTP Series 15' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modular
Description
TPP DUPLEX 2-20A WH 15'
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-415WH
GTIN
00786776193039
UPC
786776193039
Packaging
Weight per each
29.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat