2600WC - STL Wire Clip 2600

Wiremold

  • $1.15 (Each)
  • $1.15 (Each)

  • $11.45 (Per 10)

  • $114.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2600WC
Manufacturer
Wiremold
Manufacturer's Part Number
2600WC
Description
STL Wire Clip 2600
<P>For Holding Conductors In Place.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189285 / 0786776189285 / 00786776189285
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$11.45 (Per 10)
Resources
Images
 
 
2600WC - Large Image
 
2600WC - Small Image
Brochures
 
 
2600WC - Brochure
Other Links
 
 
2600WC - Other
 
2600WC - Other
 
2600WC - Other
 
2600WC - Other
 
2600WC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
STL Wire Clip 2600
Description
STL WIRE CLIP 2600
extra long description
WM 2600WC STL WIRE CLIP 2600
Long Description
<p>For holding conductors in place.</p>
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2600WC
GTIN
00786776189285
UPC
786776189285
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat