2717 - NM Int. Elbow 2700 Iv

Wiremold

  • $1.73 (Each)
  • $1.73 (Each)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2717
Manufacturer
Wiremold
Manufacturer's Part Number
2717
Description
NM Int. Elbow 2700 Iv
<P>2700 Series Interior Elbow. Makes Right Angle Turns Around Internal Corners.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039351 / 0786776039351 / 00786776039351
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
2717 - Large Image
 
2717 - Small Image
Attachments
 
 
2717 - Specification Sheet
Other Links
 
 
2717 - Other
 
2717 - Other
 
2717 - Other
 
2717 - Other
Brochures
 
 
2717 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM 2717 NM INT. ELBOW 2700 IVORY
Product Type
NM Int. Elbow 2700 Ivory
Description
NM INT. ELBOW 2700 IV
Features
<p>2700 Series Interior Elbow. Makes right angle turns around internal corners.</p>
Long Description
<p>2700 Series Interior Elbow. Makes right angle turns around internal corners.</p>
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Additional Information
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2717
GTIN
00786776039351
UPC
786776039351
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
13 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat