2815 - NM Tee 2800 Iv

Wiremold

  • $1.75 (Each)
  • $1.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2815
Manufacturer
Wiremold
Manufacturer's Part Number
2815
Description
NM Tee 2800 Iv
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems Are One-Piece, Single Channel, Nonmetallic Raceways Ideally Suited For Routing and Protecting Fiber Optic, Utp, and Other Low-Voltage (50V or Less) Cabling In An Easy to Install, Aesthetically Pleasing Application. With A Broad Range Of Small, Low Profile Raceways to Satisfy Your Customer’S Unique Needs. As Well As Your Own. Wiremold Nonmetallic Raceways Are A Perfect Choice For Classroom, Workstation and Hotel Applications or Anywhere You Need A D
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039412 / 0786776039412 / 00786776039412
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Resources
Images
 
 
2815 - Large Image
 
2815 - Large Image
 
2815 - Small Image
Attachments
 
 
2815 - Specification Sheet
Brochures
 
 
2815 - Brochure
Other Links
 
 
2815 - Other
 
2815 - Other
 
2815 - Other
 
2815 - Other
 
2815 - Other
Descriptions
Product Type
NM Tee 2800 Ivory
extra long description
WM 2815 NM TEE 2800 IVORY
Description
NM TEE 2800 IV
Long Description
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. With a broad range of small, low profile raceways to satisfy your customer’s unique needs. As well as your own. Wiremold Nonmetallic Raceways are a perfect choice for classroom, workstation and hotel applications or anywhere you need a d
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2815
GTIN
00786776039412
UPC
786776039412
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
You must have an account to view stock levels
There were no add-on items found for 2815.

* All prices subject to change.