2906 - NM Cover Clip 2900 Ivory

Wiremold

  • $1.86 (Each)
  • $1.86 (Each)

  • $3.72 (Per 2)

  • $18.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2906
Manufacturer
Wiremold
Manufacturer's Part Number
2906
Description
NM Cover Clip 2900 Ivory
Covers Seam Where Two Pieces Of 2900 Series Raceway Cover Come Together. Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190212 / 00786776190212
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Carton
$3.72 (Per 2)
Standard Packaging
$18.60 (Per 10)
Resources
Images
 
 
2906 - Large Image
 
2906 - Small Image
Other Links
 
 
2906 - Other
 
2906 - Other
 
2906 - Other
 
2906 - Other
Brochures
 
 
2906 - Brochure
Attachments
 
 
2906 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Cover Clip 2900 Ivory
Description
NM COVER CLIP 2900 IVORY
Long Description
Covers seam where two pieces of 2900 Series Raceway Cover come together. Ivory
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
extra long description
WM 2906 NM COVER CLIP 2900 IVORY
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2906
GTIN
00786776190212
UPC
786776190212
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
2
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat