2911 - NM Flat 90 D. Elbow 2900 Iv

Wiremold

  • $1.87 (Each)
  • $1.87 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2911
Manufacturer
Wiremold
Manufacturer's Part Number
2911
Description
NM Flat 90 D. Elbow 2900 Iv
<P>Makes Right Angle Turns In 2900 Series Raceway On Same Surface.</P>
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039481 / 0786776039481 / 00786776039481
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Resources
Images
 
 
2911 - Large Image
 
2911 - Small Image
Attachments
 
 
2911 - Specification Sheet
Brochures
 
 
2911 - Brochure
Other Links
 
 
2911 - Other
 
2911 - Other
 
2911 - Other
 
2911 - Other
Descriptions
Product Type
NM Flat 90 D. Elbow 2900 Ivory
extra long description
WM 2911 NM FLAT 90 D. ELBOW 2900 IV
Description
NM FLAT 90 D. ELBOW 2900 IV
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Long Description
<p>Makes right angle turns in 2900 Series Raceway on same surface.</p>
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2911
GTIN
00786776039481
UPC
786776039481
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.041
Carton
1
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
You must have an account to view stock levels
There were no add-on items found for 2911.

* All prices subject to change.