400BAC - 400 Raceway Base and Cover Iv

Legrand-Wiremold

  • $2.59 (Each)
  • $2.59 (Each)

  • $258.62 (Per 100)

In-Stock: 287 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
400BAC
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
400BAC
Description
400 Raceway Base and Cover Iv
The Wiremold 400 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050035 / 0786776050035 / 00786776050035
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$258.62 (Per 100)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
287
Resources
Images
 
 
400BAC - Large Image
 
400BAC - Small Image
Attachments
 
 
400BAC - Specification Sheet
Other Links
 
 
400BAC - Other
 
400BAC - Other
 
400BAC - Other
Brochures
 
 
400BAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
400 RACEWAY BASE AND COVER IV
Extra Long Description
WMD 400BAC 400 RCWY BASE AND COVER
Features
The Wiremold 400 Series raceway is a single compartment raceway for communication or power applications. It is ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed.
Long Description
The Wiremold 400 Series raceway is a single compartment raceway for communication or power applications. It is ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed.
Product Type
400 Rcwy Base and Cover Ivory
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
Additional Information
Indoor/Outdoor
Indoor
Number Of Channels
1.0
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
400BAC
GTIN
00786776050035
UPC
786776050035
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Base, Raceway Cover
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 287

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
124 View Store
West Wichita
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
149 View Store

* All prices subject to change.

Begin Live Chat