400WC - NM Wire Clip 400

Wiremold

  • $0.39 (Each)
  • $0.39 (Each)

  • $1.95 (Per 5)

  • $19.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
400WC
Manufacturer
Wiremold
Manufacturer's Part Number
400WC
Description
NM Wire Clip 400
400 Series Wire Clips. For Holding Conductors In Place.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190281 / 00786776190281
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$1.95 (Per 5)
Standard Packaging
$19.50 (Per 50)
Resources
Images
 
 
400WC - Small Image
 
400WC - Large Image
Other Links
 
 
400WC - Other
 
400WC - Other
 
400WC - Other
Brochures
 
 
400WC - Brochure
Attachments
 
 
400WC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Wire Clip 400
Description
NM WIRE CLIP 400
extra long description
WM 400WC NM WIRE CLIP 400
Long Description
400 Series Wire Clips. For holding conductors in place.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
400WC
GTIN
00786776190281
UPC
786776190281
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.0008
Carton
5
Package
50
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat