40N2C08WH - NM Raceway Cover 40N White

Wiremold

  • $3.08 (Each)
  • $3.08 (Each)

  • $147.84 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40N2C08WH
Manufacturer
Wiremold
Manufacturer's Part Number
40N2C08WH
Description
NM Raceway Cover 40N White
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776136364 / 0786776136364 / 00786776136364
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Carton
$147.84 (Per 48)
Resources
Images
 
 
40N2C08WH - Small Image
 
40N2C08WH - Large Image
Other Links
 
 
40N2C08WH - Other
 
40N2C08WH - Other
 
40N2C08WH - Other
Attachments
 
 
40N2C08WH - Specification Sheet
Brochures
 
 
40N2C08WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM RACEWAY COVER 40N WHITE
Long Description
<p>Use with 40N2B08 Base. Available in 8' (2.4m) lengths, packed 48' (14.6m) per carton.</p>
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Product Type
NM Raceway Cover 40N White
extra long description
WM 40N2C08WH NM RACEWAY COVER 40N W
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
40N2C08WH
GTIN
00786776136364
UPC
786776136364
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.23
Carton
48
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat