40N2C08WH - NM Raceway Cover 40N White

Wiremold

  • $3.08 (Each)
  • $3.08 (Each)

  • $147.84 (Per 48)
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
40N2C08WH
Manufacturer
Wiremold
Manufacturer's Part Number
40N2C08WH
Description
NM Raceway Cover 40N White
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776136364 / 0786776136364 / 00786776136364
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Carton
$147.84 (Per 48)
Resources
Images
 
 
40N2C08WH - Large Image
 
40N2C08WH - Small Image
Other Links
 
 
40N2C08WH - Other
 
40N2C08WH - Other
 
40N2C08WH - Other
Attachments
 
 
40N2C08WH - Specification Sheet
Brochures
 
 
40N2C08WH - Brochure
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
NM RACEWAY COVER 40N WHITE
Product Type
NM Raceway Cover 40N White
extra long description
WM 40N2C08WH NM RACEWAY COVER 40N W
Long Description
<p>Use with 40N2B08 Base. Available in 8' (2.4m) lengths, packed 48' (14.6m) per carton.</p>
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
40N2C08WH
GTIN
00786776136364
UPC
786776136364
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.23
Carton
48
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat