418WH - NM Extra Elbow 400 White

Wiremold

  • $2.30 (Each)
  • $2.30 (Each)

  • $23.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
418WH
Manufacturer
Wiremold
Manufacturer's Part Number
418-WH
Description
NM Extra Elbow 400 White
400 Series External Elbow. For Right Angle Turns Around External Corners. Finish - White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523263 / 00786776523263
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Standard Packaging
$23.00 (Per 10)
Resources
Images
 
 
418WH - Small Image
 
418WH - Large Image
Other Links
 
 
418WH - Other
 
418WH - Other
 
418WH - Other
Brochures
 
 
418WH - Brochure
Attachments
 
 
418WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Extra Elbow 400 White
Description
NM EXTRA ELBOW 400 WHITE
extra long description
WM 418-WH NM EXTRA ELBOW 400 WHITE
Long Description
400 Series External Elbow. For right angle turns around external corners. Finish - White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
418-WH
GTIN
00786776523263
UPC
786776523263
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat