5400CWH - 5400 Raceway Cover WH

Wiremold

  • $5.18 (Each)
  • $5.18 (Each)

  • $248.64 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5400CWH
Manufacturer
Wiremold
Manufacturer's Part Number
5400C-WH
Description
5400 Raceway Cover WH
<P>Use With 5400TB Series Raceway. Available In 8' (2.44M) Lengths, Packed In 48' (14.6M) Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776519112 / 0786776519112 / 00786776519112
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Carton
$248.64 (Per 48)
Resources
Images
 
 
5400CWH - Large Image
 
5400CWH - Small Image
Brochures
 
 
5400CWH - Brochure
Other Links
 
 
5400CWH - Other
 
5400CWH - Other
 
5400CWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5400 RACEWAY COVER WH
Product Type
5400 Rcwy Cover WH
extra long description
WM 5400C-WH 5400 RCWY COVER WH
Short Description
5400 Full Width Raceway Cover
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Long Description
<p>Use with 5400TB Series Raceway. Available in 8' (2.44m) lengths, packed in 48' (14.6m) per carton.</p>
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5400C-WH
Brand
WIREMOLD
GTIN
00786776519112
UPC
786776519112
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.438
Carton
48
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat