5400TB - NM Raceway Base 2 Comp 5400 Iv

Wiremold

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5400TB
Manufacturer
Wiremold
Manufacturer's Part Number
5400TB
Description
NM Raceway Base 2 Comp 5400 Iv
The Wiremold 5400 Series Raceway From Legrand Is A Dual Channel Raceway That Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776536140 / 0786776536140 / 00786776536140
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
8
Unit
Special Order Item
Carton
$0.00 (Per 8)
Resources
Images
 
 
5400TB - Large Image
 
5400TB - Small Image
Brochures
 
 
5400TB - Brochure
Other Links
 
 
5400TB - Other
 
5400TB - Other
 
5400TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
NM Raceway Base 2 Comp 5400 Ivory
extra long description
WM 5400TB NM RACEWAY BASE 2 COMP 54
Description
NM RACEWAY BASE 2 COMP 5400 IV
Long Description
The Wiremold 5400 Series Raceway from Legrand is a dual channel raceway that provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Special Features
Dual Channel, full line of accessories, Low profile, Multiple Datacomm connectivity options, Durable plastic material, UL and CUL Listed raceway
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5400TB
GTIN
00786776536140
UPC
786776536140
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
8
Packaging
Weight per each
0.66
Carton
48
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat