5400TBWH - NM Raceway Base 2 Comp 5400 White

Wiremold

  • $5.79 (Each)
  • $5.79 (Each)

  • $277.92 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5400TBWH
Manufacturer
Wiremold
Manufacturer's Part Number
5400TB-WH
Description
NM Raceway Base 2 Comp 5400 White
Two Equal Compartments - Base Accepts Single or Twin Snap Cover. 5400 Series Raceway Is Available In 8' (2.4M) Lengths With Pre-Punched Mounting Holes, Packed 48' (14.6M) Per Carton. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776536812 / 00786776536812
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Carton
$277.92 (Per 48)
Resources
Images
 
 
5400TBWH - Small Image
Other Links
 
 
5400TBWH - Other
 
5400TBWH - Other
Attachments
 
 
5400TBWH - Specification Sheet
Brochures
 
 
5400TBWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Raceway Base 2 Comp 5400 White
extra long description
WM 5400TB-WH NM RACEWAY BASE 2 COMP
Description
NM RACEWAY BASE 2 COMP 5400 WHITE
Long Description
Two equal compartments - Base accepts single or Twin Snap Cover. 5400 Series raceway is available in 8' (2.4m) lengths with pre-punched mounting holes, packed 48' (14.6m) per carton. White
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5400TB-WH
GTIN
00786776536812
UPC
786776536812
Packaging
Weight per each
0.66
Carton
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat