5400TWC - NM Wire Clip 5400

Wiremold

  • $0.75 (Each)
  • $0.75 (Each)

  • $15.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5400TWC
Manufacturer
Wiremold
Manufacturer's Part Number
5400TWC
Description
NM Wire Clip 5400
<P>5400 Series Wire Clips. Retains Wires In Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776536164 / 0786776536164 / 00786776536164
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$15.00 (Per 20)
Resources
Images
 
 
5400TWC - Large Image
 
5400TWC - Small Image
Brochures
 
 
5400TWC - Brochure
Other Links
 
 
5400TWC - Other
 
5400TWC - Other
 
5400TWC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
<p>5400 Series Wire Clips. Retains wires in raceway.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Product Type
NM Wire Clip 5400
extra long description
WM 5400TWC NM WIRE CLIP 5400
Description
NM WIRE CLIP 5400
Short Description
5400 Twin Snap Cover Wire Clip
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5400TWC
Brand
WIREMOLD
GTIN
00786776536164
UPC
786776536164
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.03
Carton
20
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat