5410DF0 - NM Fiberready Entrance End 5400 Iv

Wiremold

  • $20.15 (Each)
  • $20.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5410DF0
Manufacturer
Wiremold
Manufacturer's Part Number
5410DFO
Description
NM Fiberready Entrance End 5400 Iv
<P>Fiberready Divided Fitting to Feed 5400 Series Raceway. Includes 1'', 1 1/4'', 1 1/2'', and 2'' Trade Size Kos On Back and Top.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776057225 / 0786776057225 / 00786776057225
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Resources
Other Links
 
 
5410DF0 - Other
 
5410DF0 - Other
 
5410DF0 - Other
Images
 
 
5410DF0 - Large Image
Attachments
 
 
5410DF0 - Specification Sheet
Brochures
 
 
5410DF0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM 5410DFO NM FIBERREADY ENTRANCE E
Product Type
NM Fiberready Entrance End 5400 Iv
Description
NM FIBERREADY ENTRANCE END 5400 IV
Long Description
<p>FiberReady divided fitting to feed 5400 Series Raceway. Includes 1'', 1 1/4'', 1 1/2'', and 2'' trade size KOs on back and top.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5410DFO
GTIN
00786776057225
UPC
786776057225
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat