5410DF0 - NM Fiberready Entrance End 5400 Iv

Wiremold

  • $20.15 (Each)
  • $20.15 (Each)
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
5410DF0
Manufacturer
Wiremold
Manufacturer's Part Number
5410DFO
Description
NM Fiberready Entrance End 5400 Iv
<P>Fiberready Divided Fitting to Feed 5400 Series Raceway. Includes 1'', 1 1/4'', 1 1/2'', and 2'' Trade Size Kos On Back and Top.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776057225 / 0786776057225 / 00786776057225
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Resources
Images
 
 
5410DF0 - Large Image
 
5410DF0 - Small Image
Attachments
 
 
5410DF0 - Specification Sheet
Brochures
 
 
5410DF0 - Brochure
Other Links
 
 
5410DF0 - Other
 
5410DF0 - Other
 
5410DF0 - Other
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
WM 5410DFO NM FIBERREADY ENTRANCE E
Product Type
NM Fiberready Entrance End 5400 Iv
Description
NM FIBERREADY ENTRANCE END 5400 IV
Long Description
<p>FiberReady divided fitting to feed 5400 Series Raceway. Includes 1'', 1 1/4'', 1 1/2'', and 2'' trade size KOs on back and top.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5410DFO
GTIN
00786776057225
UPC
786776057225
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat