5410WH - NM End Cap 5400 WH

Wiremold

  • $8.86 (Each)
  • $8.86 (Each)

  • $88.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5410WH
Manufacturer
Wiremold
Manufacturer's Part Number
5410-WH
Description
NM End Cap 5400 WH
<P>Closes Off End Runs Of 5400 Series Raceway. Has Four 1/2'' Trade Size Kos For End Feed.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776519167 / 0786776519167 / 00786776519167
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Carton
$88.60 (Per 10)
Resources
Images
 
 
5410WH - Large Image
 
5410WH - Small Image
Brochures
 
 
5410WH - Brochure
Other Links
 
 
5410WH - Other
 
5410WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM End Cap 5400 White
extra long description
WM 5410-WH NM END CAP 5400 WHITE
Description
NM END CAP 5400 WH
Short Description
5400 Blank End Fitting
Long Description
<p>Closes off end runs of 5400 Series Raceway. Has four 1/2'' trade size KOs for end feed.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5410-WH
Brand
WIREMOLD
GTIN
00786776519167
UPC
786776519167
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.114
Carton
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat