5450TWH - NM Twin Snap Dev MNTG Bracket 5400 WH

Wiremold

  • $7.42 (Each)
  • $7.42 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5450TWH
Manufacturer
Wiremold
Manufacturer's Part Number
5450TWH
Description
NM Twin Snap Dev MNTG Bracket 5400 WH
5400 Series™ Raceway Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776059144 / 0786776059144 / 00786776059144
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Resources
Images
 
 
5450TWH - Large Image
 
5450TWH - Small Image
Attachments
 
 
5450TWH - Specification Sheet
Brochures
 
 
5450TWH - Brochure
Other Links
 
 
5450TWH - Other
 
5450TWH - Other
 
5450TWH - Other
Descriptions
extra long description
WM 5450TWH NM TWIN SNAP DEV MNTG BR
Product Type
NM Twin Snap Dev MNTG BRKT 5400 WH
Description
NM TWIN SNAP DEV MNTG BRACKET 5400 WH
Long Description
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5450TWH
GTIN
00786776059144
UPC
786776059144
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
You must have an account to view stock levels

* All prices subject to change.