5507BWH - NM Blank Faceplate 5500 WH

Wiremold

  • $4.44 (Each)
  • $4.44 (Each)
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
5507BWH
Manufacturer
Wiremold
Manufacturer's Part Number
5507B-WH
Description
NM Blank Faceplate 5500 WH
5500 Series Raceway From Provides Wire and Cable Management For Data, Voice, A/V, and Power Applications. It Is Ideal For Large Cable and Wire Requirements In Schools, Office Buildings, and Other Institutions.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776104370 / 0786776104370 / 00786776104370
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Resources
Images
 
 
5507BWH - Large Image
 
5507BWH - Small Image
Attachments
 
 
5507BWH - Specification Sheet
Brochures
 
 
5507BWH - Brochure
Other Links
 
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
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
5500 Blank Faceplate Fitting
Description
NM BLANK FACEPLATE 5500 WH
Product Type
NM Blank Faceplate 5500 White
extra long description
WM 5507B-WH NM BLANK FACEPLATE 5500
Long Description
5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Special Features
Adjustable mounting brackets. Color options. Compatible with A/V devices. Increased productivity. Concealed fiber storage spool.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5507B-WH
GTIN
00786776104370
UPC
786776104370
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.046
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat