5703WH - STL Support Clip WH

Wiremold

  • $0.86 (Each)
  • $0.86 (Each)

  • $8.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5703WH
Manufacturer
Wiremold
Manufacturer's Part Number
5703WH
Description
STL Support Clip WH
<P>Supports Lengths Of 500 and 700 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189322 / 0786776189322 / 00786776189322
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$8.60 (Per 10)
Resources
Images
 
 
5703WH - Large Image
 
5703WH - Small Image
Brochures
 
 
5703WH - Brochure
Other Links
 
 
5703WH - Other
 
5703WH - Other
 
5703WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
<p>Supports lengths of 500 and 700 Series Raceway.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Description
STL SUPPORT CLIP WH
Product Type
STL Support Clip White
extra long description
WM 5703WH STL SUPPORT CLIP WHITE
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5703WH
GTIN
00786776189322
UPC
786776189322
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat