5747WH - STL Shallow Device Box White

Wiremold

  • $8.04 (Each)
  • $8.04 (Each)

  • $80.40 (Per 10)
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
5747WH
Manufacturer
Wiremold
Manufacturer's Part Number
5747WH
Description
STL Shallow Device Box White
<P>For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2'' Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8'' L X 2 7/8'' W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562965 / 0786776562965 / 00786776562965
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.04 (Each)
Standard Packaging
$80.40 (Per 10)
Resources
Images
 
 
5747WH - Large Image
 
5747WH - Small Image
Brochures
 
 
5747WH - Brochure
Other Links
 
 
5747WH - Other
 
5747WH - Other
 
5747WH - Other
Attachments
 
 
5747WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
STL Shallow Device Box White
Description
STL SHALLOW DEVICE BOX WHITE
extra long description
WM 5747WH STL SHALLOW DEVICE BOX WH
Long Description
<p>For standard shallow switches and receptacles including single-gang combination devices. Base has two 1/2'' trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8'' L x 2 7/8'' W (117mm x 73mm). Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''vc'' or the ''WH'' color suffix to ''WHC'' to denote the Canadian versions.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5747WH
GTIN
00786776562965
UPC
786776562965
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.52
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat