5748SWH - STL Shallow Dev Box WH

Wiremold

  • $9.80 (Each)
  • $9.80 (Each)
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
5748SWH
Manufacturer
Wiremold
Manufacturer's Part Number
5748SWH
Description
STL Shallow Dev Box WH
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776563016 / 0786776563016 / 00786776563016
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.80 (Each)
Resources
Images
 
 
5748SWH - Large Image
 
5748SWH - Small Image
Attachments
 
 
5748SWH - Specification Sheet
Brochures
 
 
5748SWH - Brochure
Other Links
 
 
5748SWH - Other
 
5748SWH - Other
 
5748SWH - Other
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
White
Descriptions
Product Type
STL Shallow Dev Box White
extra long description
WM 5748SWH STL SHALLOW DEV BOX WHIT
Description
STL SHALLOW DEV BOX WH
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5748SWH
Brand
WIREMOLD
GTIN
00786776563016
UPC
786776563016
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, UL, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat