5748WH - 5700 1.75" Deep SW and Rec Box WH

Wiremold

  • $11.36 (Each)
  • $11.36 (Each)

  • $113.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5748WH
Manufacturer
Wiremold
Manufacturer's Part Number
5748WH
Description
5700 1.75" Deep SW and Rec Box WH
For Deep Switches and Receptacles. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8" L X 2 7/8" W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776562989 / 00786776562989
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Standard Packaging
$113.60 (Per 10)
Resources
Images
 
 
5748WH - Small Image
 
5748WH - Large Image
Other Links
 
 
5748WH - Other
 
5748WH - Other
 
5748WH - Other
Brochures
 
 
5748WH - Brochure
Attachments
 
 
5748WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
5700 1.75" DEEP SW AND REC BOX WH
Product Type
5700 1.75IN Deep SW and Rec Box WH
extra long description
WM 5748WH 5700 1.75IN DEEP SW AND R
Long Description
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W (117mm x 73mm). Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions. White
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5748WH
GTIN
00786776562989
UPC
786776562989
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, ROHS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat