5782 - STL Conduit Connector 1/2"

Wiremold

  • $4.33 (Each)
  • $4.33 (Each)

  • $8.67 (Per 2)

  • $433.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5782
Manufacturer
Wiremold
Manufacturer's Part Number
5782
Description
STL Conduit Connector 1/2"
Conduit Connector, Steel, Galvanized, 1/2 In Height, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189360 / 0786776189360 / 00786776189360
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.33 (Each)
Carton
$8.67 (Per 2)
Resources
Images
 
 
5782 - Large Image
 
5782 - Large Image
 
5782 - Small Image
Attachments
 
 
5782 - Specification Sheet
Brochures
 
 
5782 - Brochure
Other Links
 
 
5782 - Other
 
5782 - Other
 
5782 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Color
Silver
Dimensions and Weight
Height
1/2 in;12.7 mm
Descriptions
Product Type
Conduit Connector
Long Description
Conduit Connector, Steel, Galvanized, 1/2 in Height, 0.08 lb/EA
Features
Interior threaded female connector with a 1/2" trade size conduit opening for connecting raceway to conduit. When used with 700 Series Raceway, break out crescent twistout in connector.
Short Description
Conduit Connector, Steel, Galvanized
Special Features
Single-Channel Capacity;Male Connect
extra long description
WM 5782 STL CONDUIT CONNECTOR 1/2 I
Description
STL CONDUIT CONNECTOR 1/2"
Additional Information
Made in USA
yes
for use with
V500/V700/V700H Series One Piece Steel Surface Raceway
Standards Met
UL Listed;RoHS Compliant
package quantity
10 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5782
GTIN
00786776189360
UPC
786776189360
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
2
Uses, Certifications, and Standards
Application
Connecting Raceway to Conduit. Break Out Crescent Twistout to Use With V700
standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat