5782A - STL Conduit Connector 3/4"

Wiremold

  • $16.44 (Each)
  • $16.44 (Each)

  • $32.88 (Per 2)

  • $1,644.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5782A
Manufacturer
Wiremold
Manufacturer's Part Number
5782A
Description
STL Conduit Connector 3/4"
<P>Interior Threaded Female Connector With A 3/4'' Trade Size Conduit Opening For Connecting Raceway to Conduit. When Used With 700 Series Raceway, Break Out Crescent Twistout In Connector.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189377 / 0786776189377 / 00786776189377
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.44 (Each)
Carton
$32.88 (Per 2)
Resources
Images
 
 
5782A - Large Image
 
5782A - Small Image
Brochures
 
 
5782A - Brochure
Other Links
 
 
5782A - Other
 
5782A - Other
 
5782A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Long Description
<p>Interior threaded female connector with a 3/4'' trade size conduit opening for connecting raceway to conduit. When used with 700 Series Raceway, break out crescent twistout in connector.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
extra long description
WM 5782A STL CONDUIT CONNECTOR 3/4
Product Type
STL Conduit Connector 3/4 In.
Description
STL CONDUIT CONNECTOR 3/4"
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5782A
Brand
WIREMOLD
GTIN
00786776189377
UPC
786776189377
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.13
Carton
2
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat