607 - Raceway Cutter 700

Wiremold

  • $278.96 (Each)
  • $278.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
607
Manufacturer
Wiremold
Manufacturer's Part Number
607
Description
Raceway Cutter 700
Single Action Portable Cutter. Fast and Easy Square Cuts.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776038736 / 00786776038736
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.96 (Each)
Resources
Images
 
 
607 - Large Image
 
607 - Small Image
Brochures
 
 
607 - Brochure
Other Links
 
 
607 - Other
 
607 - Other
Attachments
 
 
607 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
Raceway Cutter 700
Description
RACEWAY CUTTER 700
extra long description
WM 607 RACEWAY CUTTER 700
Long Description
Single action portable cutter. Fast and easy square cuts.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776038736
UPC
786776038736
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat