704WH - STL Strap 700 White

Wiremold

  • $0.67 (Each)
  • $0.67 (Each)

  • $6.70 (Per 10)

  • $67.00 (Per 100)
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
704WH
Manufacturer
Wiremold
Manufacturer's Part Number
704WH
Description
STL Strap 700 White
Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface. White.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776189407 / 00786776189407
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$6.70 (Per 10)
Standard Packaging
$67.00 (Per 100)
Resources
Images
 
 
704WH - Small Image
 
704WH - Large Image
Other Links
 
 
704WH - Other
 
704WH - Other
 
704WH - Other
Brochures
 
 
704WH - Brochure
Attachments
 
 
704WH - Specification Sheet
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
White
Descriptions
extra long description
WM 704WH STL STRAP 700 WHITE
Description
STL STRAP 700 WHITE
Product Type
STL Strap 700 White
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Long Description
Converts to one hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. White.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
704WH
GTIN
00786776189407
UPC
786776189407
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.02
Carton
10
Package
100
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat