717WH - STL Int. Elbow 700 White

Wiremold

  • $3.78 (Each)
  • $3.78 (Each)

  • $37.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
717WH
Manufacturer
Wiremold
Manufacturer's Part Number
717WH
Description
STL Int. Elbow 700 White
<P>Inside Right Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562774 / 0786776562774 / 00786776562774
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Standard Packaging
$37.80 (Per 10)
Resources
Images
 
 
717WH - Large Image
 
717WH - Small Image
Other Links
 
 
717WH - Other
 
717WH - Other
 
717WH - Other
 
717WH - Other
Brochures
 
 
717WH - Brochure
Attachments
 
 
717WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
<p>Inside right angle turns.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Type
STL Int. Elbow 700 White
extra long description
WM 717WH STL INT. ELBOW 700 WHITE
Description
STL INT. ELBOW 700 WHITE
Short Description
700 Internal Elbow Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
717WH
Brand
WIREMOLD
GTIN
00786776562774
UPC
786776562774
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat