800BACWH - 800 Raceway Base and Cover White

Wiremold

  • $2.92 (Each)
  • $2.92 (Each)

  • $292.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
800BACWH
Manufacturer
Wiremold
Manufacturer's Part Number
800BAC-WH
Description
800 Raceway Base and Cover White
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (3.05M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523287 / 00786776523287
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Carton
$292.00 (Per 100)
Resources
Images
 
 
800BACWH - Large Image
 
800BACWH - Small Image
Other Links
 
 
800BACWH - Other
 
800BACWH - Other
 
800BACWH - Other
Attachments
 
 
800BACWH - Specification Sheet
Brochures
 
 
800BACWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
800 Rcwy Base and Cover White
extra long description
WM 800BAC-WH 800 RCWY BASE AND COVE
Description
800 RACEWAY BASE AND COVER WHITE
Long Description
Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (3.05m) per carton. Supplied with wide adhesive tape along its entire length. White
Special Features
Length is customizable for every situation
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
800BAC-WH
GTIN
00786776523287
UPC
786776523287
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.15
Carton
100
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat