800WC - NM Wire Clip 800

Wiremold

  • $0.51 (Each)
  • $0.51 (Each)

  • $2.55 (Per 5)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
800WC
Manufacturer
Wiremold
Manufacturer's Part Number
800WC
Description
NM Wire Clip 800
<P>800 Series Wire Clips. For Holding Conductors In Place.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190335 / 0786776190335 / 00786776190335
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$2.55 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
800WC - Specification Sheet
Images
 
 
800WC - Large Image
 
800WC - Small Image
Other Links
 
 
800WC - Other
 
800WC - Other
 
800WC - Other
Brochures
 
 
800WC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
NM Wire Clip 800
Description
NM WIRE CLIP 800
Long Description
<p>800 Series Wire Clips. For holding conductors in place.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
extra long description
WM 800WC NM WIRE CLIP 800
Features
<p>800 Series Wire Clips. For holding conductors in place.</p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
800WC
GTIN
00786776190335
UPC
786776190335
Taxonomies, Classifications, and Categories
Type
Hardware
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
3 View Store

* All prices subject to change.

Begin Live Chat