806 - NM Cover Clip 800 Ivory

Wiremold

  • $0.56 (Each)
  • $0.56 (Each)

  • $5.57 (Per 10)

  • $27.86 (Per 50)

  • $55.73 (Per 100)
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
806
Manufacturer
Wiremold
Manufacturer's Part Number
806
Description
NM Cover Clip 800 Ivory
<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190342 / 0786776190342 / 00786776190342
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$5.57 (Per 10)
Standard Packaging
$27.86 (Per 50)
Resources
Other Links
 
 
806 - Other
 
806 - Other
Images
 
 
806 - Large Image
Brochures
 
 
806 - Brochure
Attachments
 
 
806 - Specification Sheet
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
NM COVER CLIP 800 IVORY
extra long description
WM 806 NM COVER CLIP 800 IVORY
Product Type
NM Cover Clip 800 Ivory
Short Description
800 Cover Clip Fitting
Long Description
<p>For covering joint where two pieces of 800BAC Series Raceway Cover come together.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776190342
UPC
786776190342
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 806.
Jump To:

Similar Items

Similar items are close alternatives to 806, though they may not be 100% alike.

Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
  • Our Part #: PN05F06FW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PN05F06FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($3.56) · 10 ($17.80) ·
PN05F06FW - Wiremold

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat