810A2WH - NM Ent End FTG 800 White

Wiremold

  • $6.51 (Each)
  • $6.51 (Each)

  • $32.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
810A2WH
Manufacturer
Wiremold
Manufacturer's Part Number
810A2-WH
Description
NM Ent End FTG 800 White
For Connecting 400 or 800 Series Raceway With 1/2" Trade Size Conduit or Armored Cable. 1/2" Trade Size Ko On End and Bottom. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776165265 / 00786776165265
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Standard Packaging
$32.55 (Per 5)
Resources
Images
 
 
810A2WH - Small Image
 
810A2WH - Large Image
Other Links
 
 
810A2WH - Other
 
810A2WH - Other
Brochures
 
 
810A2WH - Brochure
Attachments
 
 
810A2WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM ENT END FTG 800 WHITE
Product Type
NM Ent End FTG 800 White
extra long description
WM 810A2-WH NM ENT END FTG 800 WHIT
Long Description
For connecting 400 or 800 Series Raceway with 1/2" trade size conduit or armored cable. 1/2" trade size KO on end and bottom. White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
810A2-WH
GTIN
00786776165265
UPC
786776165265
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.146
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat