811WH - NM Flat 90 D. Elbow 800 WH

Wiremold

  • $2.61 (Each)
  • $2.61 (Each)

  • $5.22 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
811WH
Manufacturer
Wiremold
Manufacturer's Part Number
811-WH
Description
NM Flat 90 D. Elbow 800 WH
<P>800 Series Flat Elbow. For Right Angle Turns On Same Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190397 / 0786776190397 / 00786776190397
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$5.22 (Per 2)
Resources
Images
 
 
811WH - Large Image
 
811WH - Small Image
Attachments
 
 
811WH - Specification Sheet
Brochures
 
 
811WH - Brochure
Other Links
 
 
811WH - Other
 
811WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Flat 90 D. Elbow 800 White
extra long description
WM 811-WH NM FLAT 90 D. ELBOW 800 W
Short Description
800 Flat Elbow Fitting
Description
NM FLAT 90 D. ELBOW 800 WH
Long Description
<p>800 Series Flat Elbow. For right angle turns on same surface.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
811-WH
GTIN
00786776190397
UPC
786776190397
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.027
Carton
2
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat