817 - NM Int. Elbow 800 Ivory

Wiremold

  • $2.43 (Each)
  • $2.43 (Each)

  • $24.31 (Per 10)

  • $243.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
817
Manufacturer
Wiremold
Manufacturer's Part Number
817
Description
NM Int. Elbow 800 Ivory
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099751 / 0786776099751 / 00786776099751
Weight per unit
0.0255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$2.43 (Each)
Standard Packaging
$24.31 (Per 10)
Resources
Images
 
 
817 - Small Image
 
817 - Large Image
Other Links
 
 
817 - Other
 
817 - Other
 
817 - Other
Attachments
 
 
817 - Specification Sheet
Brochures
 
 
817 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM INT. ELBOW 800 IVORY
extra long description
WM 817 NM INT. ELBOW 800 IVORY
Product Type
NM Int. Elbow 800 Ivory
Short Description
800 Internal Elbow Fitting
Long Description
<p>800 Series Internal Elbow. For right angle turns around internal corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776099751
UPC
786776099751
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.0255
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat