818 - NM Ext. Elbow 800 Iv

Wiremold

  • $2.28 (Each)
  • $2.28 (Each)

  • $228.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
818
Manufacturer
Wiremold
Manufacturer's Part Number
818
Description
NM Ext. Elbow 800 Iv
<P>800 Series External Elbow. For Right Angle Turns Around External Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099768 / 0786776099768 / 00786776099768
Weight per unit
0.0284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$2.28 (Each)
Resources
Images
 
 
818 - Large Image
 
818 - Small Image
Attachments
 
 
818 - Specification Sheet
Brochures
 
 
818 - Brochure
Other Links
 
 
818 - Other
 
818 - Other
 
818 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM 818 NM EXT. ELBOW 800 IVORY
Product Type
NM Ext. Elbow 800 Ivory
Description
NM EXT. ELBOW 800 IV
Short Description
800 External Elbow Fitting
Long Description
<p>800 Series External Elbow. For right angle turns around external corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776099768
UPC
786776099768
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.0284
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat