828GFITC - Rect GFI Recept Cover BRS

Wiremold

  • $71.85 (Each)
  • $71.85 (Each)
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
828GFITC
Manufacturer
Wiremold
Manufacturer's Part Number
828GFITC
Description
Rect GFI Recept Cover BRS
Brass GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006244 / 0786564006244 / 00786564006244
Weight per unit
0.758 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.85 (Each)
Resources
Images
 
 
828GFITC - Large Image
 
828GFITC - Small Image
Attachments
 
 
828GFITC - Specification Sheet
Brochures
 
 
828GFITC - Brochure
Other Links
 
 
828GFITC - Other
 
828GFITC - Other
 
828GFITC - Other
 
828GFITC - Other
 
828GFITC - Other
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
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Description
RECT GFI RECEPT COVER BRS
Product Type
Rect GFI Recept Cover BRS
extra long description
WLK 828GFITC RECT GFI RECEPT COVER
Long Description
Brass GFI cover plate, for OmniBox® and Modulink™ Series floor boxes. Cover plate is 3.156 inch x 4.182 inch (80.2mm x 106.2mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges.
Special Features
All Brass construction, Lacquer protective coating, UL Listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828GFITC
GTIN
00786564006244
UPC
786564006244
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.758
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 828GFITC.
Jump To:

Cross Referenced

These items are similar to 828GFITC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S3826 Hubbell Wiring Device-Kellems 00783585351308
6304-DFB-1-GFI Lew Electric Fittings 00784149002537
6304-DFB-1-GFI Thomas & Betts n/a
P64-GFCI Thomas & Betts 00785991011531
828GFITC Legrand Wiremold 00786564006244

* All prices subject to change.

Begin Live Chat