AL2010A - End Feed Fitting Aluminum

Wiremold

  • $14.06 (Each)
  • $14.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL2010A
Manufacturer
Wiremold
Manufacturer's Part Number
AL2010A
Description
End Feed Fitting Aluminum
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776038880 / 0786776038880 / 00786776038880
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Resources
Images
 
 
AL2010A - Large Image
 
AL2010A - Small Image
Attachments
 
 
AL2010A - Specification Sheet
Brochures
 
 
AL2010A - Brochure
Other Links
 
 
AL2010A - Other
 
AL2010A - Other
 
AL2010A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
END FEED FITTING ALUMINUM
extra long description
WM AL2010A END FEED FITTING ALUMINU
Product Type
End Feed Fitting Aluminum
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
120.0 V
Enclosure Type
Aluminum
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
AL2010A
GTIN
00786776038880
UPC
786776038880
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. cULus Listed Raceway: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Plugmold Strips: Meets Article 380 of NEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat