AL3300C5 - AL3300 Cover

Wiremold

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL3300C5
Manufacturer
Wiremold
Manufacturer's Part Number
AL3300C-5
Description
AL3300 Cover
The Wiremold 3300 Series Aluminum Raceway System Meets The Demands Of Today'S Commercial Spaces, Providing A Compact, Handsome and Effective Method Of Consolidating All Power and Communication Cabling. In Laboratories, Healthcare Facilities and Upscale Office Locations, The Divided Aluminum Raceway Separates Power and Communication Cabling and Directs These Services Where Required. The Low-Profile Design Can Be Installed As Baseboard, Surface Mounted, or Under Laboratory Reagent Shelves. The Two-Piece Race
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189582 / 0786776189582 / 00786776189582
Weight per unit
0.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AL3300C5 - Large Image
 
AL3300C5 - Small Image
Brochures
 
 
AL3300C5 - Brochure
Other Links
 
 
AL3300C5 - Other
 
AL3300C5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
AL3300 Cover
extra long description
WM AL3300C-5 AL3300 COVER
Description
AL3300 COVER
Long Description
The Wiremold 3300 series aluminum raceway system meets the demands of today's commercial spaces, providing a compact, handsome and effective method of consolidating all power and communication cabling. In laboratories, healthcare facilities and upscale office locations, the divided aluminum raceway separates power and communication cabling and directs these services where required. The low-profile design can be installed as baseboard, surface mounted, or under laboratory reagent shelves. The two-piece race
Special Features
Satin anodized Finish, Full line of fittings, compact size, Multiple Data connectivity options, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
AL3300C-5
GTIN
00786776189582
UPC
786776189582
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.263
Carton
40
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat