AL3346D - Duplex Recept Cover

Wiremold

  • $16.52 (Each)
  • $16.52 (Each)

  • $330.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL3346D
Manufacturer
Wiremold
Manufacturer's Part Number
AL3346D
Description
Duplex Recept Cover
Mounts Standard Duplex Devices to Cover. Can Also Be Used With 106 Communication Frames.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776105148 / 00786776105148
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Standard Packaging
$330.40 (Per 20)
Resources
Images
 
 
AL3346D - Large Image
 
AL3346D - Small Image
Other Links
 
 
AL3346D - Other
 
AL3346D - Other
Brochures
 
 
AL3346D - Brochure
Attachments
 
 
AL3346D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Duplex Recept Cover
extra long description
WM AL3346D DUPLEX RECEPT COVER
Long Description
Mounts standard duplex devices to cover. Can also be used with 106 communication frames.
Special Features
Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain.
Description
DUPLEX RECEPT COVER
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
AL3346D
GTIN
00786776105148
UPC
786776105148
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.118
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat