ALALPB - Ala LPB Cover Plate

Wiremold

  • $21.09 (Each)
  • $21.09 (Each)
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
ALALPB
Manufacturer
Wiremold
Manufacturer's Part Number
ALA-LPB
Description
Ala LPB Cover Plate
Isoduct™ Aluminum Raceway System Meets The Demands Of Commercial Spaces, Providing A Handsome and Effective Method Of Directing Power or Communications Services Where Required. The Low-Profile Surface Mounted Raceway Is Easy to Install and Because Of Its Two-Piece Design, Wiring Is Always Accessible and Changes Are Easily Accomplished.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523850 / 0786776523850 / 00786776523850
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.09 (Each)
Resources
Images
 
 
ALALPB - Large Image
 
ALALPB - Small Image
Attachments
 
 
ALALPB - Specification Sheet
Brochures
 
 
ALALPB - Brochure
Other Links
 
 
ALALPB - Other
 
ALALPB - Other
 
ALALPB - Other
 
ALALPB - Other
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
Ala LPB CVR PLT
extra long description
WM ALA-LPB ALA LPB CVR PLT
Description
ALA LPB COVER PLATE
Long Description
Isoduct™ Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
ALA-LPB
GTIN
00786776523850
UPC
786776523850
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Raceway
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat