BK2010A2 - STL Entrance End Fitting 2000 Black

Wiremold

  • $7.90 (Each)
  • $7.90 (Each)

  • $39.50 (Per 5)

  • $790.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK2010A2
Manufacturer
Wiremold
Manufacturer's Part Number
BK2010A2
Description
STL Entrance End Fitting 2000 Black
<P>Connects 2000 Series Raceway to 1/2'' Trade Size Conduit or Armored Cable Connectors. 1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. Includes Ground Screw. If More Capacity Is Required, Use 2010A3.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776074574 / 0786776074574 / 00786776074574
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.90 (Each)
Carton
$7.90 (Each)
Standard Packaging
$39.50 (Per 5)
Resources
Images
 
 
BK2010A2 - Small Image
 
BK2010A2 - Large Image
Other Links
 
 
BK2010A2 - Other
 
BK2010A2 - Other
 
BK2010A2 - Other
 
BK2010A2 - Other
Attachments
 
 
BK2010A2 - Specification Sheet
Brochures
 
 
BK2010A2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STL ENTRANCE END FITTING 2000 BLACK
extra long description
WM BK2010A2 STL ENTRANCE END FITTIN
Long Description
<p>Connects 2000 Series Raceway to 1/2'' trade size conduit or armored cable connectors. 1/2'' trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Product Type
STL Entrance End Fitting 2000 Black
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK2010A2
GTIN
00786776074574
UPC
786776074574
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight per each
0.214
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat